TUBE 1000MM

Item #: 1081792

Cat #: S1MT1000

UPC: 783510327866

Sign In or Register to view pricing and more.
Documents & Guides
HOF S1MT1000 TUBE 1000MM

Overview

HOF S1MT1000 TUBE 1000MM
Also known as: 783510327866, S1MT1000

Specifications

Width: 2.950 in
Depth: 39.370 in
Material: Aluminum
Height: 2.170 in
Width: 2.950 in
Material: Aluminum
Depth: 39.370 in
Height: 2.170 in

Customer Reviews

No reviews for this product
(0)