Panel For Enclosure, 36" x 30", NEMA 1/3R/12/4/4X, Steel

Item #: 108179

Cat #: NP3630

UPC: 786725365555

Sign In or Register to view pricing and more.
Documents & Guides
Panel For Enclsoure, 36 Inch x 30 Inch, NEMA 1/3R/12/4/4X, Steel, White

Overview

Panel For Enclsoure, 36 Inch x 30 Inch, NEMA 1/3R/12/4/4X, Steel, White
The NP Series back panels are used in many large, wall-mount enclosures including the N1, RHC, N4, N4X, and N412. These back panels allow the user to mount many types of electrical components.
Also known as: 786725365555, NP3630

Specifications

Width: 30 in
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 4
Color: White
Material: Carbon Steel
Height: 36 in
Standards: California Proposition 65
Width: 30 in
Color: White
Height: 36 in
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 4
Material: Carbon Steel
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)