![300W Decora Smart Plug-in Dimmer 300W Decora Smart Plug-in Dimmer](https://rexel-cdn.com/products/leviton-dzpd3-2bw.jpg?i=E74C0485-A6BA-483F-B2C8-224BBCC7F4C0&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Decora Smart Plug-in Dimmer with Z-Wave Plus Technology, 300 Watt Incandescent / 100 Watt LED/CFL
Overview
Decora Smart Plug-in Dimmer with Z-Wave Plus Technology, 300 Watt Incandescent / 100 Watt LED/CFL
The Leviton DZPD3 is a Z-Wave Plus enabled plug-in dimmer, ideal for any residential setting that needs remote dimming of table and floor lamps up to 300W, including Incandescent, LED, Incandescent and Compact Fluorescent loads. It uses the latest generation of Leviton’s dimming technology for smart lighting control, engineered to function with extremely sensitive, low-wattage light sources, such as a strand of holiday lights, ensuring LEDs do not glow when off. The DZPD3 is fully compatible with Wink, SmartThings and Amazon Echo (requires Wink or SmartThings Hub), as well as all other certified Z-Wave controllers, security systems, gateways, and hubs. Attach one or multiple DZPD3 devices to these controllers to provide automation and remote access. The button on the front of the DZPD3 is utilized for including/excluding the device in a Z-Wave network as well as manual on/off control of the connected device.
Also known as: 078477877906, DZPD3-2BW
Specifications
Wattage: | 100, 300 |
Volts AC: | 120 |
Type: | Locator Light, Plug-In, Outlet, On/Off Switch |
Color: | White |
Wattage: | 100, 300 |
Type: | Locator Light, Plug-In, Outlet, On/Off Switch |
Volts AC: | 120 |
Color: | White |
Customer Reviews
No reviews for this product
(0)