
Adj Exhaust Fan w/ Dimmable LED, 80 or 110 CFM
Item #: 1081762
Cat #: SIG80-110DLED
UPC: 885917002374
Documents & Guides
Exhaust Fan with 13-Watt Dimmable LED, Dual Speed, 80 or 110 CFM
Sign In or Register to view pricing and more.
Overview
Exhaust Fan with 13-Watt Dimmable LED, Dual Speed, 80 or 110 CFM
Also known as: 885917002374, SIG80-110DLED
Specifications
Wattage: | 13 |
Volts AC: | 120 |
Color: | White |
CFM: | 110 |
Wattage: | 13 |
Color: | White |
Volts AC: | 120 |
CFM: | 110 |
Customer Reviews
No reviews for this product
(0)