25A19TGRP 125V 6/CS 1/SKU

Item #: 108160

Cat #: 25A19/TG/RP-125V

UPC: 046135117145

Sign In or Register to view pricing and more.
Incandescent A19 Bulb Shape Transparent Green Finish Medium Brass Base 25Watt 125Volt Retail Pack 6Bulbs Per Case 1Bulb Per Package *Sylvania Part # 11714*

Overview

Incandescent A19 Bulb Shape Transparent Green Finish Medium Brass Base 25Watt 125Volt Retail Pack 6Bulbs Per Case 1Bulb Per Package *Sylvania Part # 11714*
Also known as: 046135117145, 25A19/TG/RP-125V

Specifications

Base: Medium Screw (E26)
Color: Green
Lumens: 180
Color Temperature: 2850 (Warm White)
Wattage: 25
Color Rendering Index (CRI): 100
Shape: A19 (Arbitrary)
Volts AC: 125
Light Technology: Incandescent
Base: Medium Screw (E26)
Lumens: 180
Wattage: 25
Shape: A19 (Arbitrary)
Light Technology: Incandescent
Color: Green
Color Temperature: 2850 (Warm White)
Color Rendering Index (CRI): 100
Volts AC: 125

Customer Reviews

No reviews for this product
(0)