Combo Wallplate, 2-Gang, Blank/Duplex, Thermoset, Ivory, Standard

Item #: 10815

Cat #: 86008

UPC: 078477779491

Sign In or Register to view pricing and more.
Documents & Guides
2-Gang, 1-Duplex 1-Blank Device Combination Wallplate, Standard Size, Thermoset, Box Mount - Ivory.

Overview

2-Gang, 1-Duplex 1-Blank Device Combination Wallplate, Standard Size, Thermoset, Box Mount - Ivory.
2-Gang 1-Duplex 1-Blank Device Combination Wallplate, Standard Size, Thermoset, Box Mount, Ivory
Also known as: 078477779491, 86008, combination

Specifications

Type: Combination Plate, Blank Plate, Duplex
Gangs: 2
Size: Standard
Mounting: Box
Material: Plastic
Color: Ivory
Type: Combination Plate, Blank Plate, Duplex
Size: Standard
Material: Plastic
Gangs: 2
Mounting: Box
Color: Ivory

Customer Reviews

No reviews for this product
(0)