Sequestr DC Enclosure, 4X, 34x14x24

Item #: 1081295

Cat #: AXD24SS

UPC: 783510171865

Documents & Guides
Sequestr External Disconnect Enclosure, NEMA Type 4X, Material: Stainless Steel, Dimensions: 34.45" x 14" x 24.12"
Sign In or Register to view pricing and more.

No associated products found.

Overview

Sequestr External Disconnect Enclosure, NEMA Type 4X, Material: Stainless Steel, Dimensions: 34.45" x 14" x 24.12"
Retrofit disconnect enclosures to isolate incoming power and help mitigate arc flash occurrences by moving the disconnect switch to the Sequestr Enclosure. Power is passed-through to the main enclosure.
Also known as: 783510171865, AXD24SS

Specifications

IP/NEMA Rating: IP66, NEMA 12
Width: 14 in
Depth: 24.120 in
Material: Stainless Steel 304
Finish: Brushed #4
Height: 34.450 in
IP/NEMA Rating: IP66, NEMA 12
Depth: 24.120 in
Finish: Brushed #4
Width: 14 in
Material: Stainless Steel 304
Height: 34.450 in

Customer Reviews

No reviews for this product
(0)