Transformer, Machine Tool, 500VA, 230/460/575-115/95, Open

Item #: 108123

Cat #: PH500MBMH

UPC: 803423078270

Sign In or Register to view pricing and more.
Transformer, Machine Tool, 500 VA, 230/460/575 - 115/95, Open

Overview

Transformer, Machine Tool, 500 VA, 230/460/575 - 115/95, Open
Also known as: 803423078270, PH500MBMH

Specifications

Phase: 1
Volt Amps: 500
Primary Voltage: 220/440/550, 230/460/575, 240/480/600
Secondary Voltage: 100/120, 90/110, 95/115
Phase: 1
Primary Voltage: 220/440/550, 230/460/575, 240/480/600
Volt Amps: 500
Secondary Voltage: 100/120, 90/110, 95/115

Customer Reviews

No reviews for this product
(0)