Ariadni 250W Dimmer, Almond

Item #: 1081177

Cat #: AYCL-253P-AL

UPC: 784276090117

Sign In or Register to view pricing and more.
Documents & Guides
Ariadni Dimmer, 250 Watt CFL/LED or 600 Watt/120V Incandescent/Halogen. Single-Pole/3-Way, Almond

Overview

Ariadni Dimmer, 250 Watt CFL/LED or 600 Watt/120V Incandescent/Halogen. Single-Pole/3-Way, Almond
These Lutron dimmers are designed to replace or match your traditional style switches. Save energy and extend bulb life with the Ariadni's easy-to-use toggle switch and small slide dimmer. Designed with a shallow 1-inch deep back cover for easy installation, Ariadni works with your existing traditional multi-gang wallplates.
Also known as: 784276090117, AYCL-253P-AL

Specifications

Type: 3-Way, Toggle
Wattage: 600, 250
Volts AC: 120
Mounting: Surface
Poles: 1
Light Technology: LED, CFL, Halogen, Incandescent
Family / Style: Ariadni
Type: 3-Way, Toggle
Volts AC: 120
Poles: 1
Family / Style: Ariadni
Wattage: 600, 250
Mounting: Surface
Light Technology: LED, CFL, Halogen, Incandescent

Customer Reviews

No reviews for this product
(0)