Sign In or Register to view pricing and more.
Documents & Guides
3-Piece Union, Trade Size: 3-1/2 IN, Outside Diameter: 5-1/8 IN, Length: 3-1/2 IN, Flexibility: Rigid And IMC, Material: Malleable Iron, Connection: Female Threaded, Standard: UL 514B, UL File Number E14814, CSA C22.2 No. 18.3, CSA 065178 Certified, NEMA FB-1, For Connecting Threaded Rigid Conduit And IMC
Overview
3-Piece Union, Trade Size: 3-1/2 IN, Outside Diameter: 5-1/8 IN, Length: 3-1/2 IN, Flexibility: Rigid And IMC, Material: Malleable Iron, Connection: Female Threaded, Standard: UL 514B, UL File Number E14814, CSA C22.2 No. 18.3, CSA 065178 Certified, NEMA FB-1, For Connecting Threaded Rigid Conduit And IMC
Also known as: 781381248105, EC-350
Specifications
Material: | Malleable Iron |
Diameter: | 3 1/2 in |
Material: | Malleable Iron |
Diameter: | 3 1/2 in |
Customer Reviews
No reviews for this product
(0)