3W MR11 LED Lamp, 40K

Item #: 1081003

Cat #: S9282

UPC: 045923092824

Documents & Guides
3W; LED; MR11; 4000K; 25 deg. beam spread; 25000 Average rated hours; 210 Lumens; GU4 Base; 12 Volt AC/DC
Sign In or Register to view pricing and more.

No associated products found.

Overview

3W; LED; MR11; 4000K; 25 deg. beam spread; 25000 Average rated hours; 210 Lumens; GU4 Base; 12 Volt AC/DC
Satco's S9282 3-watt MR11 LED lamp is an energy efficient lighting solution for commercial and residential applications. Use this bulb in down lighting, accent lighting, and pendant lighting, and fill any space with clean, environmentally friendly illumination. This durable lamp is rated for enclosed fixtures and delivers 25,000 hours of cool white light.
Also known as: 045923092824, S9282

Specifications

Lumens: 210
Volts AC: 12
Color Temperature: 4000 (Cool White)
Shape: MR11 (Mini Reflector)
Wattage: 3
Color Rendering Index (CRI): 80
Standards: California Title 20
Light Technology: LED
Dimmable: No
Base: 2-Pin (GU4)
Lumens: 210
Color Temperature: 4000 (Cool White)
Wattage: 3
Standards: California Title 20
Dimmable: No
Volts AC: 12
Shape: MR11 (Mini Reflector)
Color Rendering Index (CRI): 80
Light Technology: LED
Base: 2-Pin (GU4)

Customer Reviews

No reviews for this product
(0)