Ladder Cable Tray, Aluminum, 12" Wide x 20' Long, 9" Rung Spacing

Item #: 1080900

Cat #: A620C-09-SL20-12-G

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Ladder Cable Tray, Aluminum, 4" Side Rail Height, 5" Load Depth, 12" Wide x 20' Long, 9" Rung Spacing, Geomet Plated Steel Hardware

Overview

Ladder Cable Tray, Aluminum, 4" Side Rail Height, 5" Load Depth, 12" Wide x 20' Long, 9" Rung Spacing, Geomet Plated Steel Hardware
Also known as: A620C-09-SL20-12-G

Specifications

Width: 12 in
Length: 20 ft
Material: Aluminum
Width: 12 in
Material: Aluminum
Length: 20 ft

Customer Reviews

No reviews for this product
(0)