LED Module, 8", 54W, 120/277V, 4000K

Item #: 1080860
Cat #: LED/RT8/5000/840
UPC: 046135797422
Sign In or Register to view pricing and more.
Documents & Guides
LED Module, 8 Inch, 54 Watt, 120-277 Volt, Lumens: 5000, CRI: 82, Color Temperature: 4000K, Diameter: 8 inch, Trim Color: White, Dimmable, Baffle Color: White, Standard Case Qty: 4 Sylvania Part # 79742

Overview

LED Module, 8 Inch, 54 Watt, 120-277 Volt, Lumens: 5000, CRI: 82, Color Temperature: 4000K, Diameter: 8 inch, Trim Color: White, Dimmable, Baffle Color: White, Standard Case Qty: 4 Sylvania Part # 79742
Also known as: 046135797422, LED/RT8/5000/840

Specifications

Type: Module
Color Temperature: 4000 (Cool White)
Wattage: 54
Diameter: 8 in
Color: White
Volts AC Range: 208, 240, 120
Light Technology: LED
Dimmable: Yes
Type: Module
Wattage: 54
Color: White
Light Technology: LED
Color Temperature: 4000 (Cool White)
Diameter: 8 in
Volts AC Range: 208, 240, 120
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)