![BackLED Plus Square Lens, 6500K, 130 Lumen per Foot, 20', 12VDC BackLED Plus Square Lens, 6500K, 130 Lumen per Foot, 20', 12VDC](https://rexel-cdn.com/products/product.jpg?i=EE182600-D8F4-415B-8DD1-BDA0906859E7&f=420)
BackLED Plus Square Lens, 6500K, 130 Lumen per Foot, 20', 12VDC
Item #: 1080768
Cat #: BA-M-PL-SQ-865
UPC: 046135738487
Sign In or Register to view pricing and more.
Documents & Guides
BackLED Plus Square Lens, 6500K, 130 Lumen per Foot, 20 Foot, 12 Volt DC, 40 LED Modules,
Overview
BackLED Plus Square Lens, 6500K, 130 Lumen per Foot, 20 Foot, 12 Volt DC, 40 LED Modules,
Also known as: 046135738487, BA-M-PL-SQ-865
Specifications
Color Temperature: | 6500 (Daylight) |
Length: | 20 ft |
Volts DC: | 12 |
Light Technology: | LED |
Color Temperature: | 6500 (Daylight) |
Volts DC: | 12 |
Length: | 20 ft |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)