Self Feed Bit,DeWALT,Heavy DTY,7/16 IN Shank,2-1/4 IN DRL SZ,Ball Groove Shank

Item #: 1080736

Cat #: DW1638

UPC: 028874116382

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
DEWALT; Self Feed Bit; Heavy Duty; Shank Size: 7/16 IN; Drill Size: 2-1/4 IN; Shank Type: Ball Groove

Overview

DEWALT; Self Feed Bit; Heavy Duty; Shank Size: 7/16 IN; Drill Size: 2-1/4 IN; Shank Type: Ball Groove
The DEWALT® 2-1/4 In. heavy-duty self-feed bit is built to provide strength and speed in real-world drilling situations. The two cutter design reduces binding and stalling, which can slow down jobsite productivity. The self-feeding screw provides material penetration that's fast enough for larger jobs. You never need to stop working to reset the bit because the 7/16 In. shank comes equipped with shank flats that completely eliminate bit slipping in the drill chuck. Like all DEWALT® products, the 2-1/4 In. heavy-duty self-feed bit lets you improve productivity without sacrificing quality.
Also known as: 028874116382, DW1638

Specifications

Type: Self Feeding Bit
Size: 2 1/4 in
Type: Self Feeding Bit
Size: 2 1/4 in

Customer Reviews

No reviews for this product
(0)