LED Floodlight, 111 Watt, 15000 Lumen, 5000K, 120-277V

Item #: 1080597

Cat #: AMLGL7CG6BUF

UPC: 781381087360

Sign In or Register to view pricing and more.
Documents & Guides
Areamaster 2 Class 1 Div 2, LED Floodlight, 111 Watt, 15000 Lumen, 5000K, Clear Glass 7x7 Non-Optic, 120-277 Volt, Fusing

Overview

Areamaster 2 Class 1 Div 2, LED Floodlight, 111 Watt, 15000 Lumen, 5000K, Clear Glass 7x7 Non-Optic, 120-277 Volt, Fusing
Also known as: 781381087360, AMLGL7CG6BUF

Specifications

Mounting: Yoke
Lumens: 15000
Wattage: 110
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Yoke
Wattage: 110
Volts AC Range: 120 - 277
Lumens: 15000
Light Technology: LED

Customer Reviews

No reviews for this product
(0)