1
more
Sign In or Register to view pricing and more.
Documents & Guides
Reciprocating Saw, 20V, Cordless, SPM: 0 - 2900, Stroke Length: 1-1/8", Voltage: 20V, Weight: 5 lbs, Includes: DCS367 20V MAX* XR® Brushless Compact Reciprocating Saw, (1) DCB205 XR Li-Ion Battery (5.0 Ah), (1) DCB115 Charger, (1) Kit Bag
Overview
Reciprocating Saw, 20V, Cordless, SPM: 0 - 2900, Stroke Length: 1-1/8", Voltage: 20V, Weight: 5 lbs, Includes: DCS367 20V MAX* XR® Brushless Compact Reciprocating Saw, (1) DCB205 XR Li-Ion Battery (5.0 Ah), (1) DCB115 Charger, (1) Kit Bag
The DCS367P1 20 V MAX* XR compact reciprocating saw has a compact and lightweight design for making cuts in confined spaces like in between studs. The brushless motor helps to provide long run time to get the job done. With a 1-1/8 In. stroke length and a variable speed trigger delivering up to 2,900 strokes per minute, this saw is fast and efficient. It also features a keyless, lever-action 4-position blade clamp for quick and easy blade changes in four directions for a variety of applications including flush cutting. A bright LED light is included to illuminate dark work areas.
Also known as: 885911476133, DCS367P1
Specifications
Volts DC: | 20 |
Type: | Cordless |
Volts DC: | 20 |
Type: | Cordless |
Customer Reviews
No reviews for this product
(0)