Power Station/Charger Kit

Item #: 1080593

Cat #: DCB1800M3T1

UPC: 885911481304

Sign In or Register to view pricing and more.
Documents & Guides
Charger Kit, 4-Port, Charge Time: 2 Hour, Compatible Batteries: 20V Max Batteries. Includes: (1) Charging Station, (3) 20V Max Batteries, (1) 6.0 Ah Flexvolt Battery.

Overview

Charger Kit, 4-Port, Charge Time: 2 Hour, Compatible Batteries: 20V Max Batteries. Includes: (1) Charging Station, (3) 20V Max Batteries, (1) 6.0 Ah Flexvolt Battery.
The 1800 watt portable power station™ and parallel battery charger allows for AC power in remote locations for convenient portable power. Able to run most corded tools, it provides 1800 W (15 A) continuous power and 3600 W peak power. The DCB1800M3T1 includes three DCB204 batteries and one DCB606 battery. The DCB1800M3T1 runs on four DEWALT 20 V MAX* batteries (including FLEXVOLT), and for high power applications, four 20 V MAX* 3.0 Ah DEWALT batteries (DCB200) or higher amp hour are recommended to provide the best results. Not only can the 1800 watt portable power station™ power a corded tool remotely, but it also becomes a multi-port parallel charger for up to four DEWALT 20 V MAX* batteries (including FLEXVOLT) when plugged into a wall outlet via extension cord (extension cord sold separately). Compact and lightweight, the 1800 watt portable power station™ weighs just 18 lbs (without batteries) and is easily portable. Without the need for gas to run, there are no fumes or carbon monoxide emitted from the device. In addition, the 1800 watt portable power station™ can be used to provide temporary power in areas where noise is restricted such as a jobsite with strict regulations or even camping and tailgating. With an integrated temperature-controlled cooling fan and heavy-duty roll cage, the portable power station™ is a durable and convenient power solution for a variety of uses.
Also known as: 885911481304, DCB1800M3T1

Specifications

Type: Battery Charger
Volts DC: 20
Type: Battery Charger
Volts DC: 20

Customer Reviews

No reviews for this product
(0)