
Scotchcast Inline Resin Power Cable Splice Kit, 2-3/0 AWG
Item #: 1080537
Cat #: 82-A2N
UPC: 051128613429
Documents & Guides
Scotchcast™ Inline Resin Power Cable Splice Kit 82-A2N, 2-3/0 AWG, 1 Per box, 10 Per Case
Sign In or Register to view pricing and more.
Overview
Scotchcast™ Inline Resin Power Cable Splice Kit 82-A2N, 2-3/0 AWG, 1 Per box, 10 Per Case
3M™ 82-AN Series Inline Resin Power Cable Splice Kit is designed to insulate and seal 5kV-rated unshielded, single conductor cables and 1 kV-rated multiple conductor cables. It is suitable for use in weather-exposed or direct-burial locations. 3M™ 82-A NSeries Inline Resin Power Cable Splice Kit includes a mold body, pouring spouts, 23 electrical tape and No. 4 resin. It is perfect for splicing non-shielded wet or dry cables and single conductor or multiple conductor portable cables. UL Listed and RoHS 2011/65/EU Compliant.
Also known as: 051128613429, 82-A2N
Specifications
Range: | 0.625 - 1 in |
Allowable Gauge Range: | 2 - 3/0 |
Range: | 0.625 - 1 in |
Allowable Gauge Range: | 2 - 3/0 |
Customer Reviews
No reviews for this product
(0)