This product may not be available in all locations.
2
more

inductive sensor, XS6, cylindrical, M18, Sensing 8 mm, 2 meter cable
Item #: 10804
Cat #: XS618B1MAL2
UPC: 785901757542
Documents & Guides
inductive sensor, XS6, cylindrical, M18, Sensing 8 mm, 2 meter cable
Sign In or Register to view pricing and more.
No associated products found.
Overview
inductive sensor, XS6, cylindrical, M18, Sensing 8 mm, 2 meter cable
XS inductive proximity sensors are for noncontact sensing of metal objects up to 60 mm. These inductive proximity sensors are available in standard M8, M12, M18, M30 cylindrical housings with either short or long bodies. Standard cubic, rectangular and flat forms are also available. XS inductive proximity sensors are available in a wide variety of VAC and VDC power supply voltages. Proximity sensors can be used in the assembly machines, robotics, machine tools, machining, packaging, materials handling, conveying, and food and beverage industries. These proximity sensors comply with international standards including CE, UL, CSA, CCC, CTick, and TÛV. They also meet the top international quality IP69K requirements. It has an annular LED for easy sensor status viewing, setup and troubleshooting. IP65 and IP68 protection makes this product ready for the harshest environments. It can operate in very cold (-25°C) and hot environments (+70°C). It features double insulation for better people and system protection from electrical shocks. It is CSA, UL certified.
Also known as: 785901757542, XS618B1MAL2
Specifications
Type: | Inductive, Proximity Switch |
Mounting: | Panel |
Length: | 2 m |
Poles: | 1 |
Diameter: | 62 mm |
Standards: | California Proposition 65 |
Volts DC Range: | 24 - 240 |
Type: | Inductive, Proximity Switch |
Length: | 2 m |
Diameter: | 62 mm |
Volts DC Range: | 24 - 240 |
Mounting: | Panel |
Poles: | 1 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)