Overview
HAM DK24S16 N4X 316SS DRIP SH
Also known as: 623980567013, DK24S16
Specifications
Width: | 24 in |
Material: | Stainless Steel |
IP/NEMA Rating: | NEMA 4X, NEMA 12, NEMA 4 |
Width: | 24 in |
IP/NEMA Rating: | NEMA 4X, NEMA 12, NEMA 4 |
Material: | Stainless Steel |
Customer Reviews
No reviews for this product
(0)