TERMINAL BLK

Item #: 1080255

Cat #: 1492-LD3N

UPC: 781180750434

Sign In or Register to view pricing and more.
Documents & Guides
Spring Clamp Terminal Block,Two-Circuit Feed-Through Block for Installation,2.5 mm (# 22 AWG - # 14 AWG),Installation,Gray (Standard),

Overview

Spring Clamp Terminal Block,Two-Circuit Feed-Through Block for Installation,2.5 mm (# 22 AWG - # 14 AWG),Installation,Gray (Standard),
Also known as: 781180750434, 1492-LD3N

Specifications

Poles: 2
Family / Style: 1492
Volts DC: 600
Mounting: DIN Rail
Color: Gray
Amps: 15
Volts AC: 600
Allowable Gauge Range: 22 - 14
Size: 5.100 mm
Poles: 2
Volts DC: 600
Color: Gray
Volts AC: 600
Size: 5.100 mm
Family / Style: 1492
Mounting: DIN Rail
Amps: 15
Allowable Gauge Range: 22 - 14

Customer Reviews

No reviews for this product
(0)