This product has been discontinued.
Sign In or Register to view pricing and more.
Documents & Guides
LED Troffer, 130LPW, 30W, 4000 Lumen, 4000K, 120-277V, Dimming
Overview
LED Troffer, 130LPW, 30W, 4000 Lumen, 4000K, 120-277V, Dimming
The ZR-FD High Efficiency Series is a commercial spec-grade LED troffer delivering superior energy efficiency of up to 130 lumens per watt for maximum energy savings. But stellar lumen-per-watt performance is just the beginning: the ZR-FD High Efficiency Series also provides a matte finished housing for less glare and better light distribution, standard 0 to 10V dimming to 5% and 80+ CRI — all in a package with a price as attractive as it looks
Also known as: ZR24M-40L-40K-10V-FD
Specifications
Mounting: | Recessed |
Volts AC: | 120-277 |
Color Temperature: | 4000 (Cool White) |
Wattage: | 30 |
Lumens: | 4000 |
Length: | 4 ft |
Light Technology: | LED |
Dimmable: | Yes |
Mounting: | Recessed |
Color Temperature: | 4000 (Cool White) |
Lumens: | 4000 |
Light Technology: | LED |
Volts AC: | 120-277 |
Wattage: | 30 |
Length: | 4 ft |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)