Arlington FLB4360MB

Item #: 1080206

Cat #: FLB4360MB

UPC: 01899700760

Sign In or Register to view pricing and more.
Documents & Guides
ARL FLB4360MB DROPIN FLOOR BO

Overview

ARL FLB4360MB DROPIN FLOOR BO
Arlington’s LISTED DROP IN Floor Box Kits are the fastest way to install a BOX nearly flush in an EXISTING floor. Designed for flush, neat installations and TIME-SAVINGS these floor boxes install with a SINGLE hole saw and sit just 1/8" off the floor! DROPIN box accommodates most 3.5" standard covers, but Arlington’s round low profile covers seat flush into the non-metallic ring, reducing trip hazards.
Also known as: 01899700760, FLB4360MB

Specifications

Diameter: 5.700 in
Material: Brass
Width: 5.700 in
Height: 6.100 in
Cubic Inches: 16 in³
Diameter: 5.700 in
Width: 5.700 in
Cubic Inches: 16 in³
Material: Brass
Height: 6.100 in

Customer Reviews

No reviews for this product
(0)