Sign, "Danger High Voltage Keep Out", Fiberglass

Item #: 108015

Cat #: 44-880

UPC: 783250448807

Sign In or Register to view pricing and more.
Documents & Guides
Voltage Sign, Legend: "Danger - High Voltage Keep Out", Dimensions: 10" x 14", Color: Red/Black on White

Overview

Voltage Sign, Legend: "Danger - High Voltage Keep Out", Dimensions: 10" x 14", Color: Red/Black on White
Also known as: 783250448807, 44-880

Specifications

Type: Label, High Voltage
Material: Fiberglass
Width: 10 in
Color: White
Length: 14 in
Type: Label, High Voltage
Width: 10 in
Length: 14 in
Material: Fiberglass
Color: White

Customer Reviews

No reviews for this product
(0)