This product has been discontinued.
High Bay 1A Bottom Lens, 16" Diameter
Item #: 1080027
Cat #: HIBAY1A/BOTTOMLENS/16H5
UPC: 046135744495
Sign In or Register to view pricing and more.
Documents & Guides
High Bay 1A Bottom Lens, 16 Inch Diameter, Polycarbonate,
Overview
High Bay 1A Bottom Lens, 16 Inch Diameter, Polycarbonate,
Also known as: 046135744495, HIBAY1A/BOTTOMLENS/16H5
Specifications
Type: | High Bay Reflector |
Diameter: | 16 in |
Light Technology: | LED |
Type: | High Bay Reflector |
Light Technology: | LED |
Diameter: | 16 in |
Customer Reviews
No reviews for this product
(0)