Mechanical Grounding Connector, Cable to 1" Thick Bar

Item #: 1079807

Cat #: GB29G69HEXT8

UPC: 781810458617

Sign In or Register to view pricing and more.
Documents & Guides
Mechanical Grounding Connector, Cable to 1" Thick Bar, 2/0 AWG (Sol) -250 kcmil, 1/2" Stud, 1.5 Inch Width

Overview

Mechanical Grounding Connector, Cable to 1" Thick Bar, 2/0 AWG (Sol) -250 kcmil, 1/2" Stud, 1.5 Inch Width
Also known as: 781810458617, GB29G69HEXT8

Specifications

Material: Copper Alloy
Size: 1/2 in
Allowable Gauge Range: 2/0 - 250
Material: Copper Alloy
Allowable Gauge Range: 2/0 - 250
Size: 1/2 in

Customer Reviews

No reviews for this product
(0)