This product may not be available in all locations.
2
more
Group Metering, Main Breaker, LD, 3PH. 120/208VAC, 65kAIC, 600A
Item #: 1079792
Cat #: 3MCBE600R
UPC: 782116136629
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Group Metering, Main Breaker, LD, 600 Amp, 3-Phase. 120/208 Volt AC, 65 kAIC, NEMA 3R Enclosure, OH/UG Feed, Aluminum Bus
Overview
Group Metering, Main Breaker, LD, 600 Amp, 3-Phase. 120/208 Volt AC, 65 kAIC, NEMA 3R Enclosure, OH/UG Feed, Aluminum Bus
Group metering is a service entrance product line that consists of a main device and multiple meter sockets in one enclosure or several connected enclosures. Group metering allows the customer to install a multiple tenant-metering device in one location while providing a space and installation cost savings
Also known as: 782116136629, 3MCBE600R
Specifications
Amps: | 600 |
Volts AC: | 120/208 |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 3R |
Amps: | 600 |
Mounting: | Surface |
Volts AC: | 120/208 |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)