7W 2-Pin CFL Lamp, 35K

Item #: 1079756

Cat #: S8303

UPC: 045923083037

Sign In or Register to view pricing and more.
7 Watt; pin-Based Compact Fluorescent; 3500K; 82 CRI; G23 Base *** Not for Sale in Vermont due to State Regulations ***

Overview

7 Watt; pin-Based Compact Fluorescent; 3500K; 82 CRI; G23 Base *** Not for Sale in Vermont due to State Regulations ***
Also known as: 045923083037, S8303

Specifications

Lumens: 400
Wattage: 7
Color Rendering Index (CRI): 82
Color Temperature: 3500 (Neutral White)
Light Technology: CFL
Dimmable: No
Base: 2-Pin (G23)
Lumens: 400
Color Rendering Index (CRI): 82
Light Technology: CFL
Base: 2-Pin (G23)
Wattage: 7
Color Temperature: 3500 (Neutral White)
Dimmable: No

Customer Reviews

No reviews for this product
(0)