Instrumentation Cable, 16 AWG, 24-Pair, Low Smoke, 600V

Item #: 1079638

Cat #: HW12001624

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Instrumentation Cable, 16 AWG, 24-Pair, 600 Volt, UL Type TC-LS, Rated 90 Degrees Celsius, Shielded, XLP Insulation, Low Smoke Zero Halogen Jacket, Tinned Copper Conductors

Overview

Instrumentation Cable, 16 AWG, 24-Pair, 600 Volt, UL Type TC-LS, Rated 90 Degrees Celsius, Shielded, XLP Insulation, Low Smoke Zero Halogen Jacket, Tinned Copper Conductors
LifeGuard™ Low Smoke Zero Halogen* cable is for use in instrumentation and process control applications where superior protection from electrostatic interference is required. LifeGuard™ jacket is highly flame-retardant, produces very small amounts of smoke when burned and contains no halogens. LifeGuard™ cable is ideal for applications where a high degree of safety and equipment protection is required.
Also known as: HW12001624

Specifications

Volts AC: 600
Gauge: 16
Conductors: 24 Pair
Volts AC: 600
Conductors: 24 Pair
Gauge: 16

Customer Reviews

No reviews for this product
(0)