Padlock, Steel, 2" Shackle, Red Bumper, 1/Card

Item #: 107949

Cat #: 44-907

UPC: 783250449071

Sign In or Register to view pricing and more.
Documents & Guides
Lockout Padlock, Keyed Alike, Steel, Shackle: 2 inch

Overview

Lockout Padlock, Keyed Alike, Steel, Shackle: 2 inch
Also known as: 783250449071, 44-907

Specifications

Color: Red
Type: Padlock
Material: Steel
Standards: California Proposition 65
Color: Red
Material: Steel
Type: Padlock
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)