This product has been discontinued.
![General Purpose Switch, Claro Series, Mocha Stone General Purpose Switch, Claro Series, Mocha Stone](https://rexel-cdn.com/products/lutsc1psms.jpg?i=A654A1FC-311A-4691-84F0-8CA4841BA5DF&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 120/277 Volt, Decora Rocker Single-Pole AC Quiet Switch, Residential Grade, Grounding, Side Wired - Mocha Stone
Overview
15 Amp, 120/277 Volt, Decora Rocker Single-Pole AC Quiet Switch, Residential Grade, Grounding, Side Wired - Mocha Stone
Claro Switch, Satin Finish, Single-pole, 277V/15A in mocha stone, Magnetic LowVoltage Lighting
Also known as: SC-1PS-MS
Specifications
Type: | Grounding, Locator Light, Residential Grade, Rocker Switch, Decora |
Mounting: | Device |
Volts AC: | 120, 277 |
Color: | Mocha Stone |
Poles: | 1 |
Amps: | 15 |
Type: | Grounding, Locator Light, Residential Grade, Rocker Switch, Decora |
Volts AC: | 120, 277 |
Poles: | 1 |
Mounting: | Device |
Color: | Mocha Stone |
Amps: | 15 |
Customer Reviews
No reviews for this product
(0)