
HMND SP50QR 50VA 240X480-12X24
Item #: 107940
Cat #: SP50QR
UPC: 803423098872
Documents & Guides
HMD SP50QR 50VA 240X480-12X24
Sign In or Register to view pricing and more.
No associated products found.
Overview
HMD SP50QR 50VA 240X480-12X24
Also known as: 803423098872, SP50QR
Specifications
Volt Amps: | 50 |
Type: | Industrial Control, Transformer |
Primary Voltage: | 240/480, 220/440, 230/460 |
Secondary Voltage: | 11.5/23, 11/22 |
Volt Amps: | 50 |
Primary Voltage: | 240/480, 220/440, 230/460 |
Type: | Industrial Control, Transformer |
Secondary Voltage: | 11.5/23, 11/22 |
Customer Reviews
No reviews for this product
(0)