N12 PULL-THRU WW 4X4

Item #: 1079395

Cat #: 1487C9P

UPC: 623980461601

Sign In or Register to view pricing and more.
Documents & Guides
N12 PULL-THRU WW 4X4

Overview

N12 PULL-THRU WW 4X4
Also known as: 623980461601, 1487C9P

Specifications

Width: 4 in
Height: 4 in
Material: Steel
Angle: 90°
IP/NEMA Rating: NEMA 12
Width: 4 in
Material: Steel
IP/NEMA Rating: NEMA 12
Height: 4 in
Angle: 90°

Customer Reviews

No reviews for this product
(0)