Auxilary Contact, 2 N.O.

Item #: 107933

Cat #: XTCEXFBG20

UPC: 015082779454

Sign In or Register to view pricing and more.
Documents & Guides
Front Auxiliary Contact with 2 N.O. Contacts. Used with Sequence B, Frame D-G IEC Contactors.

Overview

Front Auxiliary Contact with 2 N.O. Contacts. Used with Sequence B, Frame D-G IEC Contactors.
The Eaton XT contactors and starters includes nonreversing and reversing contactors, overload relays and a variety of related accessories. Because XT meets IEC, UL®, CSA® and CE standards, it is the perfect product solution for IEC applications all over the world. The compact, space saving and easy to install XT line of IEC contactors and starters is the efficient and effective solution for customer applications from 7A to 2450A.
Also known as: 015082779454, XTCEXFBG20

Specifications

Type: IEC, 2 N.O., 2NO, Auxiliary Contact
Volts AC: 600
Type: IEC, 2 N.O., 2NO, Auxiliary Contact
Volts AC: 600

Customer Reviews

No reviews for this product
(0)