GEN PURPOSE

Item #: 107930

Cat #: 1497D-A14-M21-0-N

UPC: 662074622801

Sign In or Register to view pricing and more.
Documents & Guides
AB 1497D-A14-M21-0-N GEN PURPOSE

Overview

AB 1497D-A14-M21-0-N GEN PURPOSE
1497D - CCT, 3.0kVA, 480V 60Hz Primary, 0 Primary - 0 Secondary Fuse Blocks, No Taps
Also known as: 662074622801, 1497D-A14-M21-0-N

Specifications

Type: Dry Type Transformer
Secondary Voltage: 120, 240 Delta
Primary Voltage: 480
Volt Amps: 3kVA
Type: Dry Type Transformer
Primary Voltage: 480
Secondary Voltage: 120, 240 Delta
Volt Amps: 3kVA

Customer Reviews

No reviews for this product
(0)