CONCRETE POST

Item #: 1079260

Cat #: POST6X6X120

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
CONCRETE POST 6 x 6 x 120"

Overview

CONCRETE POST 6 x 6 x 120"
Also known as: POST6X6X120

Specifications

Material: Concrete
Height: 6 in
Width: 6 in
Depth: 120 in
Material: Concrete
Width: 6 in
Height: 6 in
Depth: 120 in

Customer Reviews

No reviews for this product
(0)