CFM Side-Mount Filter Fan, Max 21

Item #: 1079213

Cat #: HF0426413

UPC: 783510342715

Sign In or Register to view pricing and more.
Documents & Guides
CFM Side-Mount Filter Fan, Max 21, Fahrenheit Min: 14, Fahrenheit Max: 131, Max Current (A): 0.07, Voltage: 230 VAC, Height: 4.42", Width: 4.44", Depth: 3.65", Black

Overview

CFM Side-Mount Filter Fan, Max 21, Fahrenheit Min: 14, Fahrenheit Max: 131, Max Current (A): 0.07, Voltage: 230 VAC, Height: 4.42", Width: 4.44", Depth: 3.65", Black
Also known as: 783510342715, HF0426413

Specifications

Color: Black
Material: Plastic
IP/NEMA Rating: NEMA 12
Color: Black
IP/NEMA Rating: NEMA 12
Material: Plastic

Customer Reviews

No reviews for this product
(0)