HF13 197 CFM Side-Mount Filter Fan

Item #: 1079207

Cat #: HF1316524

UPC: 783510342449

Sign In or Register to view pricing and more.
Documents & Guides
Max Current (A): 1.08/1.18, Voltage: 115 VAC, Height: 325.0mm, Width: 326mm, Depth: 160mm, Light Gray

Overview

Max Current (A): 1.08/1.18, Voltage: 115 VAC, Height: 325.0mm, Width: 326mm, Depth: 160mm, Light Gray
Also known as: 783510342449, HF1316524

Specifications

Color: Light Gray
Material: Plastic
IP/NEMA Rating: NEMA 12
Color: Light Gray
IP/NEMA Rating: NEMA 12
Material: Plastic

Customer Reviews

No reviews for this product
(0)