4' 12W T8 LED Lamp, 35K

Item #: 1079181

Cat #: 12T8/48-3500-IF-10/1-TAA

UPC: 046677464219

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, 12W, 120-277V , Bulb: T8, Length: 48", Base: Medium Bi-Pin (G13), Lumens: 1500, CRI: 82, Color Temperature: 3500K, Rated Average Life: 50,000 Hrs. *Philips Part # 464214, ***Warning: Philips LED T8 InstantFit Lamps Will Only Operate Properly On Compatible Electronic Instant-start Ballasts*** 32W Equivalent. **Compliant with the federal Trade Agreements Act (TAA)**

Overview

LED Lamp, 12W, 120-277V , Bulb: T8, Length: 48", Base: Medium Bi-Pin (G13), Lumens: 1500, CRI: 82, Color Temperature: 3500K, Rated Average Life: 50,000 Hrs. *Philips Part # 464214, ***Warning: Philips LED T8 InstantFit Lamps Will Only Operate Properly On Compatible Electronic Instant-start Ballasts*** 32W Equivalent. **Compliant with the federal Trade Agreements Act (TAA)**
Philips LED T8 InstantFit Lamps are an ideal energy saving choice for existing linear fluorescent fixtures.
Also known as: 046677464219, 12T8/48-3500-IF-10/1-TAA

Specifications

Color Rendering Index (CRI): 82
Lumens: 1500
Wattage: 12
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: No
Base: Medium Bi-Pin (G13)
Type: Ballast Compatible (Type A)
Color Rendering Index (CRI): 82
Wattage: 12
Length: 4 ft, 48 in
Light Technology: LED
Base: Medium Bi-Pin (G13)
Lumens: 1500
Shape: T8 (Tubular)
Color Temperature: 3500 (Neutral White)
Dimmable: No
Type: Ballast Compatible (Type A)

Customer Reviews

No reviews for this product
(0)