TPI 64337035

Item #: 1079157

Cat #: 64337035

UPC: 686334135948

Sign In or Register to view pricing and more.
Documents & Guides
TPI 64337035 9500W 480V Eleme

Overview

TPI 64337035 9500W 480V Eleme
Also known as: 686334135948, 64337035

Specifications

Volts AC: 480
Standards: California Proposition 65
Wattage: 9500
Volts AC: 480
Wattage: 9500
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)