Power Relay, Open, 40A, 240VAC, 110VDC Coil, SPST-NO-DM

Item #: 1079121

Cat #: 700-HG45Z1

UPC: 662073176404

Sign In or Register to view pricing and more.
Documents & Guides
Power Relay, Open Type, 40 Amp @ 120/240V AC, 12 Amp @ 480, 10A @ 600V AC, SPST-NO-DM, 110V DC Coil

Overview

Power Relay, Open Type, 40 Amp @ 120/240V AC, 12 Amp @ 480, 10A @ 600V AC, SPST-NO-DM, 110V DC Coil
Also known as: 662073176404, 700-HG45Z1

Specifications

Volts DC Control: 110
Mounting: Surface
Poles: 1
Amps: 40
Type: Power Relay
Family / Style: 700-HG45
Volts DC Control: 110
Poles: 1
Type: Power Relay
Mounting: Surface
Amps: 40
Family / Style: 700-HG45

Customer Reviews

No reviews for this product
(0)