SATCO S9470- 12 watt LED Retrofit Downlight; 5"-6"; 3000K; 120 volts

Item #: 1079043
Cat #: S9470
UPC: 045923094705
Sign In or Register to view pricing and more.
Documents & Guides
SATCO S9470- 12 watt LED Retrofit Downlight; 5"-6"; 3000K; 120 volts; Dimmable

Overview

SATCO S9470- 12 watt LED Retrofit Downlight; 5"-6"; 3000K; 120 volts; Dimmable
Also known as: 045923094705, S9470

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 12
Volts AC: 120
Color: White
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Volts AC: 120
Light Technology: LED
Wattage: 12
Color: White
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)