12V STAND DRY 3000K TAPE 100

Item #: 1079008

Cat #: 4T1100S30WH

UPC: 783927496636

Sign In or Register to view pricing and more.
Documents & Guides
KIC 4T1100S30WH 12V STAND DRY

Overview

KIC 4T1100S30WH 12V STAND DRY
Also known as: 783927496636, 4T1100S30WH

Specifications

Color Temperature: 3000 (Warm White)
Length: 100 ft
Color: White
Light Technology: LED
Color Temperature: 3000 (Warm White)
Color: White
Length: 100 ft
Light Technology: LED

Customer Reviews

No reviews for this product
(0)