Flood Light, LED, 183.85W, 120-277V, Black

Item #: 1078981

Cat #: PFXL190LEDS

UPC: 765364704093

Sign In or Register to view pricing and more.
Documents & Guides
LED Floodlight, 183.85W, 4500K, Lumens: 19,106, 120/208/240/277 Bronze. Life: 200,000 Hours. DLC Compliant. Slipfitter Mount

Overview

LED Floodlight, 183.85W, 4500K, Lumens: 19,106, 120/208/240/277 Bronze. Life: 200,000 Hours. DLC Compliant. Slipfitter Mount
Also known as: 765364704093, PFXL190LEDS

Specifications

Color Temperature: 4500 (Cool White)
Mounting: Slipfitter
Color: Bronze
Wattage: 183.850
Light Technology: LED
Volts AC Range: 120 - 277
Standards: DLC Listed (Standard)
Color Temperature: 4500 (Cool White)
Color: Bronze
Light Technology: LED
Standards: DLC Listed (Standard)
Mounting: Slipfitter
Wattage: 183.850
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)