Sensor, Photoelectric, Ultra Mini, Sharp Cutoff Diffuse, 12-24VDC

Item #: 107885

Cat #: 42KB-S1LPSB-A2

UPC: 662468476966

Sign In or Register to view pricing and more.
Documents & Guides
Sensor, Photoelectric, Ultra Mini, Sharp Cutoff Diffuse, 12 - 24 Volt DC, Power Source, 25 mA, Visible Red 660 nm, Light Source, 3 - 40 mm Sensing Distance, Side View, PNP Output, 2 meter 500 Volt Cable

Overview

Sensor, Photoelectric, Ultra Mini, Sharp Cutoff Diffuse, 12 - 24 Volt DC, Power Source, 25 mA, Visible Red 660 nm, Light Source, 3 - 40 mm Sensing Distance, Side View, PNP Output, 2 meter 500 Volt Cable
Also known as: 662468476966, 42KB-S1LPSB-A2

Specifications

Color: Red
Length: 2 m
Volts DC Range: 24, 12
Amps: 0.025
Type: Sharp Cutoff Diffuse, Sensor, Photoelectric
Range: 3 - 40 mm
Color: Red
Volts DC Range: 24, 12
Type: Sharp Cutoff Diffuse, Sensor, Photoelectric
Length: 2 m
Amps: 0.025
Range: 3 - 40 mm

Customer Reviews

No reviews for this product
(0)