100-C IEC Contactor, 208-240 V 60 Hz, Screw Terminals, Line Side, 3

Item #: 107883

Cat #: 100-C37L00

UPC: 662072594759

Sign In or Register to view pricing and more.
100-C IEC Contactor, 208-240 V 60 Hz, Screw Terminals, Line Side, 37 A, 0 NO 0 NC Aux Contact

Overview

100-C IEC Contactor, 208-240 V 60 Hz, Screw Terminals, Line Side, 37 A, 0 NO 0 NC Aux Contact
Space saving, high performance, and low consumption, Allen-Bradley® Bulletin 100-C contactors are designed to control motors and other loads. Catalog item 100-C37KJ10 from Rockwell Automation® is a 37 A, 24 V 50/60 Hz AC coil IEC contactor with line side coil termination and screw terminals. It is motor load rated. And it has three normally open poles and one normally open contact. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662072594759, 100-C37L00

Specifications

Poles: 3
Type: Contactor
Volts AC Control: 24
Amps: 37
Family / Style: 100-C
Poles: 3
Volts AC Control: 24
Family / Style: 100-C
Type: Contactor
Amps: 37

Customer Reviews

No reviews for this product
(0)