This product may not be available in all locations.
1
more
Breaker, 50A, 1P, 277V, 14 kAIC, Ground Fault Equipment Protection
Item #: 1078721
Cat #: GHBGFEP1050
UPC: 786679067468
Sign In or Register to view pricing and more.
Documents & Guides
50 Amp, 1-Pole, Type GHBGFEP, G-Frame, Industrial Ground Fault Equipment Protector Molded Case Circuit Breaker, Bolt-On, 14 kAIC, 277VAC, Fixed Thermal-Magnetic Trip.
Overview
50 Amp, 1-Pole, Type GHBGFEP, G-Frame, Industrial Ground Fault Equipment Protector Molded Case Circuit Breaker, Bolt-On, 14 kAIC, 277VAC, Fixed Thermal-Magnetic Trip.
Also known as: 786679067468, GHBGFEP1050
Specifications
Volts AC: | 277 |
Volts DC: | 125 |
Poles: | 1 |
Amps: | 50 |
Mounting: | Bolt On |
Interrupt Rating DC: | 14 kA |
Volts AC: | 277 |
Poles: | 1 |
Mounting: | Bolt On |
Volts DC: | 125 |
Amps: | 50 |
Interrupt Rating DC: | 14 kA |
Customer Reviews
No reviews for this product
(0)