Safety Switch, 100A,3P,600V/250DC, HD Fusible, NEMA 12, Window

Item #: 107863

Cat #: DH363NDKW

UPC: 782114022672

Sign In or Register to view pricing and more.
100 Amp, 3-pole, Heavy Duty Safety Switch, Fusible With Neutral, 600 Vac, 250 Vdc, NEMA 12, Upper Viewing Window

Overview

100 Amp, 3-pole, Heavy Duty Safety Switch, Fusible With Neutral, 600 Vac, 250 Vdc, NEMA 12, Upper Viewing Window
Also known as: 782114022672, DH363NDKW

Specifications

Poles: 3
Volts DC: 250
Amps: 100
Mounting: Surface
Volts AC: 600
IP/NEMA Rating: NEMA 12
Poles: 3
Amps: 100
Volts AC: 600
Volts DC: 250
Mounting: Surface
IP/NEMA Rating: NEMA 12

Customer Reviews

No reviews for this product
(0)