Breaker, Molded Case, 100A, 3P, 600Y/347VAC, G Frame, 25kAIC, 1NO/NC

Item #: 1078529

Cat #: 140G-G2C3-D10-KJ

UPC: 887172792052

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Molded Case, 100 Amp, 3-Pole, 600Y/347 Volt AC, G Frame, 25 kAIC, 1 normally Open, 1 Normally Closed, 24 Volt DC, Auxiliary Contacts

Overview

Breaker, Molded Case, 100 Amp, 3-Pole, 600Y/347 Volt AC, G Frame, 25 kAIC, 1 normally Open, 1 Normally Closed, 24 Volt DC, Auxiliary Contacts
Also known as: 887172792052, 140G-G2C3-D10-KJ

Specifications

Mounting: Panel
Poles: 3
Amps: 100
Type: Breaker; Molded Case, Breaker
Volts AC Range: 600Y/347
Interrupt Rating DC: 125 kA
Interrupt Rating AC: 25 kA
Mounting: Panel
Amps: 100
Volts AC Range: 600Y/347
Interrupt Rating AC: 25 kA
Poles: 3
Type: Breaker; Molded Case, Breaker
Interrupt Rating DC: 125 kA

Customer Reviews

No reviews for this product
(0)